Shop All Cordless Impact Tools
Dewalt
Cordless Rachet w/ BONUS BATTERY
Mfr # DCF510B/DCBP034-2
Zoro # G910534722
product price: $459.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tools Included Ratchet
- Number of Tools 1
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries
- Included Fastening Tools 3/8 in Ratchet (300 RPM)
- Battery Model No. DCBP034
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF510B/DCBP034-2
- Zoro # G910534722
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Head Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tools Included | Ratchet |
Number of Tools | 1 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries |
Included Fastening Tools | 3/8 in Ratchet (300 RPM) |
Battery Model No. | DCBP034 |
Includes | Ratchet, Battery |
Battery Capacity | (2) 1.7 Ah |
Brushless Motor | Yes |
Battery Included | DCBP034 |
Voltage | 20V DC |
Power Source | Cordless |
Series | 20V MAX XR(R) |
Wireless Tool Tracking | No |
Case Included | No |
Charger Included | Yes |
Number of Batteries Included | 2 |
Free Speed | 300 RPM |
Fastening Torque | 75 ft-lb |
Retainer Type | Ball Detent |
Description
Cordless Rachet w/ BONUS BATTERY, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 75 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width 3/8 in, Retainer Type Ball Detent, Number of Batteries Included 2, Battery Capacity (2) 1.7 Ah, Battery Model No. DCBP034, Battery Series 20V MAX XR(R), Charger Included No, Case Included No, Wireless Tool Tracking No, Tool Brand DEWALT(R), Series 20V MAX XR(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece X2™ Straight and Bent Long Nose Dual Material Plier Set (PSX204C-06)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- Dewalt Cordless Impact Tools