Shop All Electric Polishers And Buffers
Dewalt
Cordless Polisher Kit, 20V, Tool Weight: 5.5 lb
Mfr # DCM848P2/DCB205
Zoro # G7595026
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5 in
- No Load RPM 2000 to 5500
- Corded/Cordless Cordless
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCM848P2/DCB205
- Zoro # G7595026
- UPC # 885911621755
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Size | 5 in |
Spindle Thread Size | 5 in |
Tool Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Polisher |
No Load RPM | 2000 to 5500 |
Corded/Cordless | Cordless |
Voltage | 20 V |
Cordless Tool Battery Type | Li-Ion |
Switch Type | Variable Speed Trigger |
Tool Weight | 6 lb |
Charger Replacement | 11A157 |
Battery Pack Replacement | 31AC52 |
Series | 20V MAX XR(R) |
Battery Capacity | 5.0 Ah |
Includes | 5 in Backing Plate, Torx Key, Kit Bag |
Features | Brushless Motor, Variable Speed, Rubber Gear Case Overmold |
Battery Included | (2) 31AC52, 31AC52 |
Handle Design | Bail and Side |
Included Charger | 11A157 |
Power Source | Cordless |
Charger Model Number | 11A157 |
Battery Model Number | (2) 31AC52, 31AC52 |
Description
Cordless Polisher, Voltage 20 V, Spindle Thread Size 5 in, Battery Capacity 5.0 Ah, Includes 5 in Backing Plate, Torx Key, Kit Bag, Switch Type Variable Speed Trigger, Battery Model Number (2) 31AC52, 31AC52, Charger Model Number 11A157, Features Brushless Motor, Variable Speed, Rubber Gear Case Overmold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 32mm Steel External Thread, 65mm Handle Length (MH-411)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- MALCO Thrust Bearing for 1ELG5, 1ELH8 Cutters (HC1D)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- DEWALT 20V Cordless Rotaty Polisher; Variable Speed (DCM849B)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- HTI Variable Speed Random Orbital Polisher (HB-21MMT)
- Dewalt Finishing Tools