Shop All Jointers & Planers
Dewalt
Cordless Planer Kit, 20V, 3-1/4" Cutting
Mfr # DCP580B/DCB203
Zoro # G2610470
product price: $340.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 3 1/4 in
- Cutting Depth 1/16 in
- Cuts per Minute 30,000
- Tool Weight 6.8 lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCP580B/DCB203
- Zoro # G2610470
- Country of Origin China
- Category Jointers & Planers
Dimensions
Cutting Width | 3 1/4 in |
Cutting Depth | 1/16 in |
Tool Length | 11 3/4 in |
Overall Width | 5 1/2 in |
Overall Length | 13 in |
Blade Width | 3 1/4 in |
Maximum Planer Depth of Cut | 1/16 in |
Description
Cordless Planer Kit, Power Source Cordless, Battery Platform 20V MAX*, Voltage 20 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 15,000 RPM, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Battery Included / Bare Tool Battery Included, Tool Weight 6.8 lb, Battery Model Number 21RV46, Cuts per Minute 30,000, Features 3-Year Limited Warranty, Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (T/A57104)
- SUPERCUT 111-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (440805)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- DEWALT PLANER 13" DW735 PLUS 2nd KNIFE SET (DW735X)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- KRAFT TOOL Double End Grapevine Jointer, 5/8" x 3/4 (BL403)
- Dewalt Finishing Tools