Shop All Electric Sanders
Dewalt
Cordless Orbital Sander, 1,200 OPM, 2.0 Ah
Mfr # DCW210D1
Zoro # G808655799
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Tool Series XR Series
- Abrasive Mount Type Hook and Loop
- Battery Model Number DCB203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCW210D1
- Zoro # G808655799
- UPC # 885911620901
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Tool Length | 7 1/8 in |
Dust Collection Port Size | 1 1/4 in |
Maximum Disc Diameter | 5 in |
Minimum Disc Diameter | 5 in |
Orbit Size | 3/32 in |
Tool Height | 5 1/8 in |
Tool Width | 4 7/8 in |
Description
Cordless Orbital Sander, Product Type Random Orbital Sander Kit, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Palm Sander (DWMT70781)
- DEWALT 5 in. Variable Speed Random Orbit Sander Kit - H&L Pad (DWE6423K)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- Dewalt Sanders & Accessories