Shop All Miter Saws
Dewalt
20V MAX* 7 1/4" Sliding Miter Saw (Tool Only)
Mfr # DCS361B
Zoro # G0337675
product price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 3,750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS361B
- Zoro # G0337675
- UPC # 885911369305
- Country of Origin Mexico
- Category Miter Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 in |
Max. Cut Width @ 0 Deg. Miter | 8 in |
Max. Cut Width @ 45 Deg. Miter | 5 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 1/2 in |
Description
Miter Saw, Cordless, Series 20V MAX, Blade Dia. 7 1/4 in, Max. Blade Speed 3,750 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 48 Degrees Left to 35 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes, Variable Speed Yes, Tool Weight 30 lb, Wireless Tool Tracking No, Brushless Motor No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- Dewalt Miter Saws