Shop All Miter Saws
Dewalt
Cordless Miter Saw, 12" Blade dia., 9.0Ah
Mfr # DCS781B
Zoro # G907386037
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Sliding Yes
- Miter Angle Range 50 Degrees Left to 60 Degrees Right
- Bevel Angle Range 49 Degrees Left to 49 Degrees Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS781B
- Zoro # G907386037
- UPC # 885911739641
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Sliding | Yes |
Miter Angle Range | 50 Degrees Left to 60 Degrees Right |
Bevel Angle Range | 49 Degrees Left to 49 Degrees Right |
Voltage | 60V DC |
Cordless Tool Kit Contents | (1) Bare Tool |
Item | Cordless Miter Saw |
Battery Capacity | 9 Ah |
Description
Cordless Miter Saw, Blade Dia. 12 in, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Sliding Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 60V DC, Battery Capacity 9 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extended Length Hole Saw Arbor w/Pilot (A10-E)
- GEARWRENCH 19mm x 21mm Flare Nut Wrench (81649)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (Tool Only) (DCS361B)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- Dewalt Power Saws