Shop All Miter Saws
Dewalt
Cordless Miter Saw, 12", 60V, w/Battery
Mfr # DCS781X1/DCD609
Zoro # G311494830
original price:
$1,727.99
49% off
new price: $869.19
/ea
Free Shipping & Returns
$869.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 12 in
- Arbor Size 1 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS781X1/DCD609
- Zoro # G311494830
- Country of Origin Multiple
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cut Depth @ 0 Deg. Bevel | 12 1/5 in |
Max. Cut Width @ 0 Deg. Miter | 12 1/5 in |
Max. Cut Width @ 45 Deg. Miter | 8 3/5 in |
Length | 30 51/100 in |
Height | 17 18/25 in |
Width | 19 49/100 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 2/5 in |
Description
Miter Saw, Cordless, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 2.25 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 12 1/5 in, Max. Cut Depth @ 45 Deg. Bevel 2 2/5 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 1/5 in, Max. Cut Width @ 45 Deg. Miter 8 3/5 in, Sliding Yes, Cutting Guide Included LED, Dust Collection Bag Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- POSI LOCK Tip Protector, For Puller (P13/16)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- DEWALT Sliding Compound Miter Saw 12" and Stand (DWS780/DWX724)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- Dewalt Power Saws