Shop All Lawn Mowers
This Product is Discontinued
Dewalt
Cordless Lawn Mower, 60 Min Run Time (Discontinued)
Mfr # DCMWSP244U2
Zoro # G103678356
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20 V
- Battery Voltage 20 V
- Battery Amperage 10.0 Ah
- Included Charger DCB107
- Run Time 60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCMWSP244U2
- Zoro # G103678356
- UPC # 885911724722
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 1/2 in |
Cutting Height | 1 1/2 in to 4 in |
Cutting Height Adjustment | Single-Point |
Minimum Cutting Height | 1 1/2 in |
Front Wheel Diameter | 8 in |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Maximum | 1/2 acre |
Rear Wheel Diameter | 8 in |
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform 20V MAX, Cutting Width 21 1/2 in, Deck Material Metal, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Front-Wheel Drive, Sound Level Not Applicable, Run Time 60 min, Recommended Yard Size - Maximum 1/2 acre, Recommended Yard Size - Minimum Not Applicable, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.