Shop All Circular Saws
Dewalt
Cordless Jigsaw Kit, 20.0VDC, 4 Position
Mfr # DCS331M1
Zoro # G7420463
Free Shipping & Returns
$359.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Bevel Angle Range 45 Degrees Left to 45 Degrees Right
- Voltage 20V DC
- Blade Type T-Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS331M1
- Zoro # G7420463
- UPC # 885911312349
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Tool Length | 12 in |
Length of Stroke | 1 in |
Description
Jig Saw Kit, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity 4.0Ah, Battery Series 20V MAX*, Charger Included Yes, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 4" (HMX.1-9/16)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- DEWALT 7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake (DWS535B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- DEWALT Cordless ReciprocatIng Saw Kit, 7.4 lb., 20V Max (DCS380P1)
- DEWALT Cordless Circular Saw, 20.0V (DCS391B/DCB204)
- DEWALT 7 1/4" Lightweight Circular saw (DWE575)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- Dewalt Circular Saws