Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench
Mfr # DCF961GP1
Zoro # G011745454
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Torque 1,200 ft-lb
- Max. Torque 1,750 ft-lb
- Lock-Off Switch No
- Features Precision Wrench Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse for User Control as Well as A4-Mode Push Button Switch to Easily Change Speeds for Different Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF961GP1
- Zoro # G011745454
- UPC # 885911953290
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Extended Anvil Length | 1/2 in |
Overall Length | 8 3/8 in |
Description
Cordless Impact Wrench, Max. Torque 1,750 ft-lb, Voltage 20 V, Brushless Motor Yes, Battery Capacity 5.0Ah, Tool Weight 7.7 lb, Clutch Style Impact, Features Precision Wrench Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse for User Control as Well as A4-Mode Push Button Switch to Easily Change Speeds for Different Applications, Includes DCB1104 Charger, DCB205G 20V MAX Oil-Resistant 5.0Ah Battery, DCF961 20V MAX XR(R) 1/2 in High-Torque Impact Wrench, Kit Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Micro Edge & Center Finder Set (4401-0048)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- DEWALT Cordless Impact Wrench (DCF913P2/DCB205)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- DEWALT Impact Wrench, 1/2", w/Bonus Battery (DCF891B/DCBP520)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P2)
- Dewalt Cordless Impact Tools