Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench
Mfr # DCF922B
Zoro # G203457257
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Kit Contents (1) Bare Tool
- Handle Type Pistol Grip
- Housing Material Glass Filled Nylon
- Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF922B
- Zoro # G203457257
- UPC # 885911700108
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 in |
Description
Cordless Impact Wrench, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 2.5 lb, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 72 HD ALU IBeam Level (1233-7200)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- Dewalt Cordless Impact Tools