Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench, Bonus Starter Kit
Mfr # DCF891B
Zoro # G508789602
product price: $546.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3.7 lb
- Voltage 20 V
- Battery Capacity 5.0 Ah
- Includes Tool, Battery, Charger
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF891B
- Zoro # G508789602
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Description
Cordless Impact Wrench,Bonus Starter Kit, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 3.7 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes Tool, Battery, Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" Drive 72 Tooth Pear Head (CMMT81749)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Plug Tap (DWT60812)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80198D2B72360)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- DEWALT Cordless Impact Wrench (DCF903B)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- Dewalt Cordless Tools