Shop All Electric Impact Wrenches
Dewalt
Cordless Impact Wrench Bonus Battery
Mfr # DCF903B/DCB124
Zoro # G206430028
product price: $260.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Max. Torque 400 ft-lb
- Includes Battery, Belt Hook, Tool
- Features LED Light
- Tool Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF903B/DCB124
- Zoro # G206430028
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 5 1/4 in |
Description
Impact Wrench, Drive Size 3/8 In., Max. Torque 400 ft-lb, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 3.0 AH, Tool Weight 2 lb, Clutch Style Keyless, Features LED Light, Includes Battery, Belt Hook, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 325 Level Book, 64-6 (17-325-L)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- DRILL AMERICA m21x1.75 HSS Metric Hand Tap (DWTSMT21X1.75)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impct Wrnch Kit w/ M12™ ROVER™ Mntng Flood Light (2554-22, 2364-20)
- Dewalt Electric Impact Wrenches