Shop All Electric Impact Wrenches
Dewalt
Cordless Impact Wrench Bonus Battery
Mfr # DCF901B/DCB124
Zoro # G606430024
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Max. Torque 400 ft-lb
- Tool Weight 2 lb
- Features LED Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF901B/DCB124
- Zoro # G606430024
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 400 ft-lb, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 3.0 AH, Tool Weight 2 lb, Clutch Style Keyless, Features LED Light, Includes Battery, Belt Hook, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- CAPRI TOOLS S2 Steel Long Arm Torx Key Wrench Set, 9 pcs (1-3040)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF903B/DCB124)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- Dewalt Power Fastening Tools