Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench, Drive Size 1/2 in, 20 V, Includes (2) 5.0 Ah Battery
Mfr # DCF900P1
Zoro # G408789580
original price:
$559.99
35% off
new price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Voltage 20 V
- Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
- Includes Battery, Charger, Contractor Bag, Tool
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF900P1
- Zoro # G408789580
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrench,Bonus Battery, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 6.4 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes Battery, Charger, Contractor Bag, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E5 50mm 1/4 Sq. Drive (2325-E5)
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- X1 TOOLS 1/2 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2080x1)
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- DEWALT 20V 7/16" (DCF898P2 DCB205)
- DEWALT Cordless Ratchet, 1-3/16" W Head, 250 rpm (DCF512GE1)
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- BOSCH Impact Wrench, 1180 ftlb Breakaway Torque (GDS18V-740N)
- Dewalt Cordless Tools