Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench, 2200RPM, w/Battery
Mfr # DCF900P2/DCB205
Zoro # G906427151
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Explosive Environment Rated No
- Voltage 20 V
- Battery Capacity (2) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF900P2/DCB205
- Zoro # G906427151
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2" |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrenc, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 6.4 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes (3) 20V MAX* XR(R) Batteries (5.0 Ah) DCB205, DCB115 Charger, DCF900 Impact Wrench, Kit Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010/DCB203)
- DEWALT Impct Wrench, 1/2", w/Bonus Battery Kit (DCF900B/DCBP034C)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- DEWALT Cordless Impact Wrench (DCF903B)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- MAKITA Impact Wrench Kit, Cordless, 18VDC, 10 1/2 (XWT04S1)
- Dewalt Cordless Impact Tools