Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench, 2200RPM, w/Battery
Mfr # DCF900B/DCB205
Zoro # G806427152
product price: $504.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Wireless Tool Tracking No
- Voltage 20 V
- Fastening Torque 1,015 ft-lb
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF900B/DCB205
- Zoro # G806427152
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2" |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrenc, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 6.4 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes Battery, Impact Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8436)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DEWALT Cordless Impact Wrench (DCF903B)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- DEWALT Impact Driver, 20V DC, Bonus Battery (DCF850B)
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- Dewalt Cordless Tools