Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench, 20VDC, Battery
Mfr # DCF891B/DCB205CK
Zoro # G407204015
Free Shipping & Returns
Not eligible for select promotions
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Impact Rated Yes
- Breakaway Torque 800 ft-lb
- Charger Model DCB101
- Free Speed 2,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF891B/DCB205CK
- Zoro # G407204015
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 8 in |
Drive Size | 1/2 in |
Description
Cordless Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 3.7 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes Impact Driver, Belt Clip, DCB205, DCB101, Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- IRWIN DIE HEX 1"" 4-40NC CARDED (9312)
- KO-KEN Socket 18mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-18)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- DEWALT 20.0 1/2" Impact Wrench (DCF896HB)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Impact Driver (DCF850P2/DCB205)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- Dewalt Cordless Impact Tools