Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver Kit, Straight, 1/4"
Mfr # DCF809C2/DCB203
Zoro # G5781257
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Series 20V MAX(TM)
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF809C2/DCB203
- Zoro # G5781257
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5-7/64" |
Details
Promotion Restriction | Not eligible for promotion |
Anvil Impact Action | Mechanical |
Corded/Cordless | Cordless |
Series | 20V MAX(TM) |
Drive Configuration | Straight |
Battery Capacity | 1.5 Ah, 2.0 Ah |
Battery Included | (2) 11A168, 21RV46 |
Brushless Motor | Yes |
Handle Type | Pistol Grip |
Cordless Tool Battery Type | Li-Ion |
Max. Torque | 1700 in-lb |
Clutch Style | Keyless |
Tool Weight | 2.1 lb |
Includes | Belt Clip, Carrying Bag, Charger |
Features | (3) Bright LEDs, Variable speed trigger |
Voltage | 20 V |
Impacts per Minute | 2800 |
Free Speed | 2800 |
Charger Included | Mfr. No. DCB107 |
Battery Model No. | DCB201, DCB203 |
Charger Model | Mfr. No. DCB107 |
Battery Series | 20V MAX(TM) |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1700 in-lb, Voltage 20 V, Brushless Motor Yes, Battery Capacity 1.5 Ah, 2.0 Ah, Handle Type Pistol Grip, Series 20V MAX(TM), Tool Weight 2.1 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- DEWALT 20V 7/16" (DCF898P2)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503B)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504GG1)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT 12.0 3/8" Belt Clip, Kit Bag (DCF902F2)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- Dewalt Cordless Impact Tools