Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver Kit, Battery
Mfr # DCF845P2
Zoro # G708789525
original price:
$484.99
36% off
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Tool Weight 2 lb
- Battery Capacity 4.0 Ah, 5.0 Ah
- Includes (3) Batteries, Belt Hook, Charger, Kit Bag, Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF845P2
- Zoro # G708789525
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Tool Weight | 2 lb |
Battery Capacity | 4.0 Ah, 5.0 Ah |
Includes | (3) Batteries, Belt Hook, Charger, Kit Bag, Tool |
Series | 20V MAX* |
Max. Torque | 1,825 in-lb |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Shop By | Hot Buys |
Impacts per Minute | 4,200 |
Case Included | Yes |
Charger Model | DCB112 |
Charger Included | Yes |
Number of Speed Settings | 3 |
Number of Batteries Included | 3 |
Battery Model No. | DCB205/DCB240 |
Built-In Light | Yes |
Free Speed | 3,400 RPM |
Cordless Tool Kit Contents | (2) Batteries, Bare Tool, Charger |
Power Source | Cordless |
Wireless Tool Tracking | No |
Description
Crdls Impact Driver Kit,Bonus Battery, Drive Size 1/4 in, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impacts per Minute 4,200, Number of Speed Settings 3, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Number of Batteries Included 3, Battery Capacity 4.0 Ah, 5.0 Ah, Battery Model No. DCB205/DCB240, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB112, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- UNITED SCIENTIFIC C-Clamp, 2" Jaw Opening (CLMPC2)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT 20V 7/16" (DCF898B/DCB204)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT Cordless Impact Wrench (DCF923P2)
- DEWALT 20V 7/16" (DCF898B)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only (RI60164T)
- Dewalt Cordless Impact Tools