Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver Kit, 20.0V, 1.5AhW/
Mfr # DCK278C2/DCS391B
Zoro # G3309832
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK278C2/DCS391B
- Zoro # G3309832
- Country of Origin Mexico
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Impact Driver Kit,20.0V,1.5AhW/ |
Description
Cordless Impact Driver Kit,20.0V,1.5AhW/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-25-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-5/16-55)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- DEWALT Cordless Impact Wrench (DCF901B)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Impact Wrench (DCF921P2)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- Dewalt Cordless Tools