Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver Kit, 1/4" Drive
Mfr # DCF845P1
Zoro # G507877607
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Included Yes
- Brushless Motor Yes
- Battery Capacity 5.0 Ah
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF845P1
- Zoro # G507877607
- UPC # 885911893169
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Charger Included | Yes |
Brushless Motor | Yes |
Battery Capacity | 5.0 Ah |
Voltage | 20 V |
Cordless Tool Kit Contents | Bare Tool, Battery, Charger |
Case Included | Yes |
Features | This Cordless Impact Driver Comes Chip Ready(TM) (Chip Sold Separately) to Track the Tool's Location with the DEWALT(R) Tool Connect(TM) Site Manager App |
Free Speed | 3,400 RPM |
Battery Model No. | Mfr. No. DCB205 |
Includes | (1) Battery, (1) Belt Hook, (1) Charger, (1) Kit Bag |
Number of Batteries Included | 1 |
Impact Rated | Yes |
Built-In Light | Yes |
Impacts per Minute | 4,200 |
Max. Torque | 1,825 in-lb |
Tool Weight | 2.0 lb |
Power Source | Cordless |
Number of Speed Settings | 3 |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4,200, Number of Speed Settings 3, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Battery Model No. Mfr. No. DCB205, Battery Series 20V MAX, Charger Included Yes, Case Included Yes, Built-In Light Yes, Overall Length 5 1/10 in, Power Source Cordless
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- XCELITE Replacement Knife Blade (XNB103)
- MILWAUKEE TOOL Hole Saw Arbor Spacer (49-67-0120)
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- DEWALT Cordless Impact Wrench (DCF913P2)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- Dewalt Cordless Tools