Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver, 3,200 RPM, 20 V
Mfr # DCF840E1
Zoro # G410070362
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Series 20V MAX*
- Battery Capacity 1.7 Ah
- Max. Torque 1,700 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF840E1
- Zoro # G410070362
- UPC # 885911810715
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Series | 20V MAX* |
Battery Capacity | 1.7 Ah |
Max. Torque | 1,700 in-lb |
Handle Type | Pistol Grip |
Power Source | Cordless |
Voltage | 20 V |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Impacts per Minute | 4,200 |
Free Speed | 3,200 RPM |
Battery Series | 20V MAX* |
Description
Cordless Impact Driver, Drive Size 1/4 in Hex, Max. Torque 1,700 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,200 RPM, Impact Rated Yes, Impacts per Minute 4,200, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 1.7 Ah, Handle Type Pistol Grip, Power Source Cordless, Series 20V MAX*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- MILWAUKEE TOOL Canvas Utility Bucket (48-22-8271)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- DEWALT Ratchet 3/8", w/ 2 Bonus Batteries (DCF503B/DCB126/DCB126)
- DEWALT Cordless Impact Wrench (DCF901B)
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- DEWALT Cordless Impact Wrench (DCF911P2)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- LISLERPORATION Hand Impact Tool Set (30750)
- Dewalt Cordless Tools