Shop All Cordless Drills
Dewalt
Cordless Impact Driver, 20V, 1/4
Mfr # DCF809C1
Zoro # G7241523
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 1.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF809C1
- Zoro # G7241523
- UPC # 885911621151
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Tool Length | 5 1/8 in |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1,700 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 2,800 RPM, Impacts per Minute 3,200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool (DCD740B)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- Dewalt Cordless Tools