Shop All Cordless Impact Tools
Dewalt
Cordless Impact Driver, 1/4", Battery
Mfr # DCF845P1/DCB203
Zoro # G808789548
original price:
$361.99
37% off
new price: $227.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Batteries, Belt Hook, Charger, Kit Bag, Tool
- Max. Torque 1,825 in-lb
- Series 20V MAX*
- Handle Type Pistol Grip
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF845P1/DCB203
- Zoro # G808789548
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (3) Batteries, Belt Hook, Charger, Kit Bag, Tool |
Max. Torque | 1,825 in-lb |
Series | 20V MAX* |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Tool Weight | 2 lb |
Voltage | 20 V |
Battery Capacity | 2.0 Ah, 5.0 Ah |
Shop By | Hot Buys |
Free Speed | 3,400 RPM |
Case Included | Yes |
Battery Model No. | DCB205/DCB203 |
Built-In Light | Yes |
Number of Batteries Included | 3 |
Cordless Tool Kit Contents | 1 Battery, Bare Tool, Belt Hook, Charger, Kit Bag |
Number of Speed Settings | 3 |
Impacts per Minute | 4,200 |
Charger Included | Yes |
Power Source | Cordless |
Charger Model | DCB112 |
Wireless Tool Tracking | No |
Description
Crdls Impact Driver, 1/4 In.,Bonus Battery, Drive Size 1/4 in, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impacts per Minute 4,200, Number of Speed Settings 3, Cordless Tool Kit Contents 1 Battery, Bare Tool, Belt Hook, Charger, Kit Bag, Number of Batteries Included 3, Battery Capacity 2.0 Ah, 5.0 Ah, Battery Model No. DCB205/DCB203, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB112, Case Included Yes, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Tap Set (T/A54332)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- GEARWRENCH 10-Piece Metric Stubby Flex Set (EHT9550)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 4.0Ah Batteries (DCF885M2)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 3/8 in. Drive Impact Wrench (ML2454-20)
- Dewalt Cordless Tools