Shop All Cordless Impact Tools
Dewalt
Cordless Impact DriveKit w/BONUS BATTERY
Mfr # DCF845P2/DCB204
Zoro # G510534702
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Impact Driver
- Number of Tools 1
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries
- Battery Included DCB205, DCB204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF845P2/DCB204
- Zoro # G510534702
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/10 in |
Description
Cordless Impact DriveKit w/BONUS BATTERY, Drive Size 1/4 in, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impacts per Minute 4,200, Number of Speed Settings 3, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Number of Batteries Included 3, Battery Capacity 4.0 Ah, 5.0 Ah, Battery Model No. DCB205, DCB204, Battery Series 20V MAX XR(R), Charger Included Yes, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- KAI U.S.A. LTD. KERSHAW Blur Blue (1670NBSW)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- DEWALT Hammer Drill, 1/2 in, 20V, BONUS BATTERY (DCD999T1/DCB609)
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF809C2)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- Dewalt Cordless Tools