Shop All Cordless Impact Tools
Dewalt
Cordless Imp Wrench, 20V, BONUS BATTERY
Mfr # DCF900B/DCB250CK
Zoro # G210043986
product price: $554.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 5 Ah
- Handle Type Pistol Grip
- Drive Size 1/2 in
- Brushless Motor Yes
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF900B/DCB250CK
- Zoro # G210043986
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 5 Ah |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Voltage | 20 V |
Case Included | No |
Retainer Type | Friction Ring |
Number of Batteries Included | 1 |
Fastening Torque | 1,015 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Breakaway Torque | 1,400 ft-lb |
Description
Cordless Imp Wrench,20V,BONUS BATTERY, Drive Size 1/2 in, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- PROTO 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (J72212)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- Dewalt Cordless Tools