Shop All Cordless Hammer Drills
Dewalt
Cordless Hammerdrill, 20V DC, 2 speeds
Mfr # DCD799B
Zoro # G209232049
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Includes (1) Belt Hook
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD799B
- Zoro # G209232049
- UPC # 885911812085
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 8 in |
Description
Cordless Hammerdrill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood Not Applicable, Number of Speed Settings 2, Number of Clutch Settings 15, Maximum Working Torque Not Applicable, Blows per Minute 0 to 28,050, Maximum Blows per Minute 28,050 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Belt Hook, (1) Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet (50351)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT17)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799L1)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- Dewalt Cordless Hammer Drills