Shop All Cordless Hammer Drills
This Product is Discontinued
Dewalt
Cordless Hammerdrill, 20.0V, Chuck 1/2 (Discontinued)
Mfr # DCD709C2
Zoro # G3998685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 1.5 Ah
- Includes Belt Clip, Carrying Bag, Charger, DCD708 20V MAX Brushless Compact 1/2 in Hammer Drill/Driver, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD709C2
- Zoro # G3998685
- UPC # 885911477475
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 7/8 in |
Overall Width | 9 5/8 in |
Overall Height | 3 15/16 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 to 25,500, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 1.5 Ah, Battery Model Number 11A168, Battery Series 20V MAX, Charger Included Yes, Charger Model Number DCB107, Chuck Style Keyless
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.