Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill Kit, Chuck 1/2 in
Mfr # DCD997CP2BT / DCB205
Zoro # G2825959
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes 360 Degrees Side Handle, Charger, Kit Box, (3) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD997CP2BT / DCB205
- Zoro # G2825959
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 7/16 in |
Overall Width | 2 11/16 in |
Overall Height | 11 5/8 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Number of Speed Settings 3, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 5.0 Ah, Battery Model Number DCB205, DCB205BT, Battery Series 20V MAX, Charger Included Yes, Charger Model Number DCB115, Chuck Material Metal, Chuck Style Keyless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- GEARWRENCH 16" PITBULL K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (82166)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- BETA T-Handle Wrench, Male, 7/64" (009510751)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- DEWALT Cordless Hammer Drill Kit, 20.0V, 7-1/2In L (DCD997CP2BT)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- Dewalt Cordless Tools