Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill Kit, 20V, Battery
Mfr # DCD805B/DCB203
Zoro # G709921467
original price:
$433.99
29% off
new price: $305.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 2.0 AH
- Brushless Motor Yes
- Blows per Minute 0 tp 34,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD805B/DCB203
- Zoro # G709921467
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Capacity | 2.0 AH |
Brushless Motor | Yes |
Item | Cordless Hammer Drill |
Blows per Minute | 0 tp 34,000 |
Drilling Capacity in Concrete | 1/4 in |
Number of Clutch Settings | 15 + Hammer |
Number of Speed Settings | 2 |
Drilling Capacity in Wood | 3 in |
Maximum Blows per Minute | 34,000 bpm |
Cordless Drill Class | Compact |
Minimum Blows per Minute | 0 bpm |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Modes of Operation | Hammer and Rotate |
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 tp 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 2.0 AH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- DEWALT Cordless Hammerdrill, 20V w/Bonus Battery (DCD799D1/DCB203)
- DEWALT Cordless Hammer Drill (DCD778E1)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- Dewalt Cordless Hammer Drills