Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill Kit, 1/2 in Chuck
Mfr # DCD796D2/DCV581H
Zoro # G300489786
product price: $458.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Includes Belt Hook, Charger, Kit Box, Wet Dry Vacuum, (2) Batteries
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD796D2/DCV581H
- Zoro # G300489786
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/2 in |
Overall Height | 12 13/16 in |
Overall Width | 12 5/16 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 2, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah, Battery Model Number DCB203, Battery Series XR(R), Charger Included Yes, Charger Model Number 11A157, Chuck Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9070)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- INGERSOLL-RAND Cordless Hammer Drill, Metal Chuck (D5241-K22)
- Dewalt Cordless Hammer Drills