Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill, 20.0V, 7-1/2" L
Mfr # DCD997CB/DCB205CK
Zoro # G801866345
original price:
$557.99
19% off
new price: $446.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes (1) 20V MAX 1/2 in XR Brushless Cordless Hammer Drill/Driver with Integrated Bluetooth, (1) 360 Degrees Side Handle, Charger, MAX Batteries, Soft Bag
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD997CB/DCB205CK
- Zoro # G801866345
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/2 in |
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip (805721)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799L1)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Cordless Hammer Drill (DCD778E1)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- Dewalt Cordless Hammer Drills