Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill, 20.0V, 5.0Ah
Mfr # DCD996P2/DCL043
Zoro # G901059531
product price: $517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes (2) Batteries, Belt Hook, Charger, Magnetic Bit Holder, Multi Position Side Handle, Spotlight, TSTAK Heavy Duty Kitbox
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD996P2/DCL043
- Zoro # G901059531
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 3/4 in |
Overall Width | 11 1/2 in |
Overall Height | 14 in |
Description
Hammerdrill, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 55 mm, Number of Speed Settings 3, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Light, (2) Batteries, Battery Capacity 5.0 Ah, Battery Model Number DCB205, Battery Series XR(R), Charger Included Yes, Charger Model Number 11A157
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- MILTON Female "M" Style Coupler, 1/4"NPT (715)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah (DCD996P2/DWST17820)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8In, Voltage: 12.0 V (DCD706B)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH08PT)
- Dewalt Cordless Hammer Drills