Shop All Grease Guns
Dewalt
Cordless Grease Gun Kit, 10000psi, 4.0A/hr
Mfr # DCGG571M1/ DCB240
Zoro # G2608669
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCGG571M1/ DCB240
- Zoro # G2608669
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Hose Length | 42 in |
Pipe Length | 1 1/2 in |
Tool Length | 17 in |
Overall Height | 13 1/8 in |
Flexible Hose Length | 42 in |
Rigid Hose Length | 1 1/2 in |
Overall Length | 23 1/2 in |
Overall Width | 4 1/2 in |
Description
Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds Variable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.