Shop All Cordless Nailers & Staplers
Dewalt
Cordless Framing Nailer, 20.0V, w/Battery
Mfr # DCN692M1 / DCB204
Zoro # G2576137
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCN692M1 / DCB204
- Zoro # G2576137
- UPC # 885911348843
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Width | 4" |
Depth Control | No |
Shank Dia. | 0.113" to 0.131" |
Height | 13-1/2" |
Length | 16" |
Description
Cordless Nailer, 20 V, Tip No Mar, Depth Control No, Collation Type Paper, Collation Angle 30 Degrees , Battery Capacity 4.0 Ah, Handle Type Pistol Grip, Tool Weight 7.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5141P)
- MADISON Wire Pulling Device, Steel, Silver, 4.63" L (104)
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit (DCN680D1)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- Dewalt Cordless Nailers & Staplers