Shop All Spot Lights
Dewalt
Cordless Flashlight, LED
Mfr # DCL040/DCB203
Zoro # G2610303
original price:
$235.99
19% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 1 lb
- Includes Battery
- Number of Batteries 1
- Battery Included / Bare Tool Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL040/DCB203
- Zoro # G2610303
- Country of Origin China
- Category Spot Lights
Dimensions
Tool Length | 6 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 20V MAX, Brightness Level 110 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 100 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 25 hr, Voltage 20 V, Battery Included / Bare Tool Battery Included, Battery Model Number DCB203, Compatible Battery Model Number DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB205, DCB207, Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F26dbx/835/eco4p replacement light bulb lamp (F26DBX/835/ECO4P PHILIPS)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- Dewalt Spot Lights