Shop All Cordless Drills
Dewalt
Cordless Drills, 1250 RPM Max. Speed
Mfr # DCD445X1
Zoro # G403859004
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Battery Capacity (1) 9.0 Ah
- Brushless Motor Yes
- Chuck Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD445X1
- Zoro # G403859004
- UPC # 885911736220
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 7/16 in |
Overall Length | 16 1/4 in |
Overall Height | 6 3/4 in |
Description
Cordless Drills, Voltage 20V DC, Battery Capacity (1) 9.0 Ah, Brushless Motor Yes, Chuck Size 7/16 in, Handle Type T-Handle, Tool Weight 8.7 lb, Includes Contractor Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- BON TOOL Floor Scraper, Spring Steel Blade, 22", 60" Steel Handle (85-225)
- IRWIN DRIL&TAP BIT NC 4-40 2PC (80209)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool (DCD740B)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- Dewalt Cordless Tools