Shop All Cordless Drills
Dewalt
Cordless Drills, 1250 RPM Max. Speed
Mfr # DCD445B
Zoro # G203859006
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Brushless Motor Yes
- Chuck Size 7/16 in
- Overall Length 16 1/4 in
- Throttle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD445B
- Zoro # G203859006
- UPC # 885911699419
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 7/16 in |
Overall Length | 16 1/4 in |
Overall Height | 6 3/4 in |
Description
Cordless Drills, Voltage 20V DC, Brushless Motor Yes, Chuck Size 7/16 in, Handle Type T-Handle, Tool Weight 8.7 lb, Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- GENERAL TOOLS Single End Pin Vise (94A)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- DEWALT 10 PC Set Black & Gold Impact Ready Set (DWAH1110)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- Dewalt Cordless Tools