Shop All Cordless Drills
Dewalt
Cordless Drills, 1250 RPM Max. Speed
Mfr # DCD444B
Zoro # G303859005
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Wireless Tool Tracking Yes
- Chuck Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD444B
- Zoro # G303859005
- UPC # 885911736213
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 16 1/4 in |
Overall Height | 6 3/4 in |
Description
Cordless Drills, Voltage 20V DC, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type T-Handle, Tool Weight 9.3 lb, Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Fractional Left Hand 5/8-18 Natlfine Across Flat 15/16 (92814)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- DEWALT Cordless Drill (DCD794D1)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- Dewalt Cordless Tools