Shop All Cordless Drills
Dewalt
Cordless Drill/Driver Kit, 1/2" Chuck
Mfr # DCD800P1
Zoro # G506151739
product price: $240.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity (1) 5.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Max. Speed 2,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD800P1
- Zoro # G506151739
- UPC # 885911776332
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Cordless Drill/Driver Kit, Voltage 20V DC, Battery Capacity (1) 5.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 3 Position Adjustable, Tool Weight 2.82 lb, Includes (1) Belt Hook, (1) DCB112 Charger, (1) DCB205 20V MAX 5Ah Battery, (1) Kit Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- BOSCH Service Pack (1617000A16)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool (DCD130B)
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC (DCD740C1/DWA2T35IR)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03Z)
- Dewalt Cordless Drills