Shop All Cordless Drills
Dewalt
Cordless Drill kit w/ BONUS BATTERY
Mfr # DCD800D2/DCB203
Zoro # G610534701
original price:
$338.99
35% off
new price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Cordless Tools Included Drill/Driver
- Battery Capacity (3) 2.0 Ah
- Number of Tools 1
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD800D2/DCB203
- Zoro # G610534701
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Drive Size | 1/2 in |
Description
Cordless Drill kit w/ BONUS BATTERY, Voltage 20V DC, Battery Capacity (3) 2.0 Ah, Brushless Motor Yes, 20V MAX XR(R) Series, Chuck Size 1/2 in, Battery Included DCB203, Clutch Style 3 Position Adjustable, Handle Type Pistol Grip, Includes (1) DCB112 Charger, (1) Kit Bag, (3) DCB203 20V MAX 2Ah Batteries, DCD800, (1) Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- DEWALT 5/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5472)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (M-65035)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- Dewalt Cordless Drills