Shop All Cordless Drills
Dewalt
Cordless Drill Kit, 20V, Bonus Battery
Mfr # DCD800D2
Zoro # G908789530
product price: $338.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity 2.0 AH
- Brushless Motor Yes
- Chuck Size 1/2 in
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD800D2
- Zoro # G908789530
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Cordless Drill Kit,20V,Bonus Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991B/DCB204)
- DEWALT Cordless Right Angle Drill Kit, 60.0V, Series: 60V MAX(R) (DCD130T1/ DCG412B)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- Dewalt Cordless Tools