Shop All Cordless Drills
Dewalt
Cordless Drill
Mfr # DCD794B
Zoro # G409232030
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Brushless Motor Yes
- Chuck Size 1/2 in
- Chuck Material Plastic
- Drill Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD794B
- Zoro # G409232030
- UPC # 885911812054
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 5 7/8 in |
Overall Height | 8 in |
Overall Width | 2 1/2 in |
Description
Cordless Drill, Voltage 20V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.42 lb, Includes (1) Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- PALADIN TOOLS Die 1300 8000 .094 Hex (PA2682-11930)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- DEWALT Cordless Drill/Driver, 20V DC, 1/2" Chuck (DCD800B)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- ROADPRO 12V Cordless Drill (RPRD21CD003)
- Dewalt Cordless Tools