Shop All Cordless Grinders
Dewalt
Cordless Die Grinder Kit, 20.0V, 5.0Ah
Mfr # DCG426B/ DCB205CK
Zoro # G2614007
product price: $447.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- No Load RPM 0 to 25,000
- Collet Capacity 1/4 in
- Handle Type In-Line
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG426B/ DCB205CK
- Zoro # G2614007
- UPC # 885911520515
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Tool Length | 14-31/32 in |
Collet Size | 1/4 in |
Overall Length | 14 7/8 in |
Description
Cordless Die Grinder Kit, Voltage 20V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 5 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 25,000 RPM, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Tether Style Not Tether Ready, Dust Sealed Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade (89319CLB82460)
- STM 5C Spin Index (326110)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- Dewalt Cordless Tools