Shop All Cordless Cut-Out Tools
This Product is Discontinued
Dewalt
Cordless Cut Out, 20V, 26000RPM, 9-3/4In (Discontinued)
Mfr # DCS551B
Zoro # G8567133
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 20 V
- No Load RPM 26,000 RPM
- Collet Capacity 1/8 in, 1/4 in
- Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS551B
- Zoro # G8567133
- UPC # 885911346726
- Country of Origin Mexico
- Category Cordless Cut-Out Tools
Dimensions
Cutting Depth | 1 in |
Tool Length | 9 3/4 in |
Adjustable Depth Guide | Yes |
Collet Size | 1/8 in, 1/4 in |
Description
Cut-Out Tool, Voltage 20 V, Max. Speed 26,000 RPM, Collet Size 1/8 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Cutting Depth 1 in, Accessory Free Tool Change Yes, Spindle Lock Yes, Built-In Light Yes, Features Allows Fast and Easy Bit Changing Without a Wrench, Bright LED Light Illuminates Dark Work Surfaces for Accurate Cutting, Dust-Sealed Switch Protects Against Dust Ingestion for Longer Tool Life, Dust Sealed Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.