Shop All Cordless Cut-Out Tools
This Product is Discontinued
Dewalt
Cordless Cut Out, 20V, 26000RPM, 10-7/8In (Discontinued)
Mfr # DCS551D2
Zoro # G8567124
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- No Load RPM 26,000 RPM
- Collet Capacity 1/8 in, 1/4 in
- Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS551D2
- Zoro # G8567124
- UPC # 885911346702
- Country of Origin Mexico
- Category Cordless Cut-Out Tools
Dimensions
Cutting Depth | 1 in |
Tool Length | 10 7/8 in |
Adjustable Depth Guide | Yes |
Collet Size | 1/8 in, 1/4 in |
Description
Cut-Out Tool Kit, Voltage 20 V, Max. Speed 26,000 RPM, Collet Size 1/8 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor No, Battery Capacity (2) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Charger, (2) Batteries, Cutting Depth 1 in, Accessory Free Tool Change Yes, Spindle Lock Yes, Built-In Light Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.