Shop All Air Cut-Off Tools
Dewalt
Cordless Cut-Off Tool, Bonus Battery
Mfr # DCE555B/DCBP034C
Zoro # G709020269
original price:
$363.99
47% off
new price: $191.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Clip
- Tool Weight 1.6 lb
- Series 20V MAX*
- Cutting Depth 1/4 in
- Charger Model DC112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE555B/DCBP034C
- Zoro # G709020269
- Country of Origin China
- Category Air Cut-Off Tools
Dimensions
Cutting Depth | 1/4 in |
Adjustable Depth Guide | Yes |
Tool Length | 9 1/2 in |
Collet Size | 1/8 in, 5/32 in, 1/4 in |
Description
Cordless Cut-Off Tool,Bonus Battery, Voltage 20 V, Max. Speed 26,000 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity 1.7 AH, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cutting Depth 1/4 in, Accessory Free Tool Change No, Spindle Lock Yes, Built-In Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3141)
- DEWALT Cut-Off Tool (DWMT70784)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52435)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- AIRCAT 3" Composite Cut-Off Tool (6505)
- CHICAGO PNEUMATIC 2 Inch (50 mm) Air Angle Grinder, 0.2 HP / 150 W - 22000 RPM (CP7500DK)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- Dewalt Air Cut-Off Tools