Shop All Cordless Tool Accessories
Dewalt
Cordless Crimping Tool Kit, Pistol Handle
Mfr # DCE350M2/DCB205
Zoro # G9136572
product price: $6,609.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Capacity 4 Ah, 5 Ah
- Handle Type Pistol Grip
- Cordless Tool Battery Type Li-Ion
- Includes Shoulder Strap, Kit Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE350M2/DCB205
- Zoro # G9136572
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Manufacturer Warranty Length | 3 yr Limited |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Description
Cordless Crimping Tool Kit, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 4 Ah, 5 Ah, Includes Batteries Yes, Voltage 20 V, Crimp Head Type Dieless, Crimping Capacities 8 AWG to 750 kcmil Aluminum, 8 AWG to 750 kcmil Copper, Tool Series DCE, Power Source Cordless, Auto-Cycle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Solar Orange Socket Holder 4-14mm (724)
- DEWALT 20V MAX XR5 PREMIUM BATTERY FOUR PACK ((4) DCB205)
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT DeWALT 4A Charger (DXAEWPC4)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- ILB GOLD Power Tool Battery, Replacement For Milwaukee, 0719-22 Battery (0719-22 BATTERY)
- Dewalt Cordless Tool Accessories