Shop All Power Crimping & Swaging Tools
Dewalt
Cordless Crimping Tool Kit, 20.0V, 6 tons
Mfr # DCE350M2/DCE150D1/DCE151TD1/DCB104
Zoro # G001113690
product price: $6,828.99
/ea
Free Shipping & Returns
$6,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes - Cordless Crimper (1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204), DCB104, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE350
- Included Charger Yes
- Head Style - Crimper Latching
- Primary Application - Crimping Electrical Wire and Cable Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE350M2/DCE150D1/DCE151TD1/DCB104
- Zoro # G001113690
- Country of Origin Multiple
- Category Power Crimping & Swaging Tools
Details
Promotion Restriction | Not eligible for promotion |
Includes - Cordless Crimper | (1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204), DCB104, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE350 |
Included Charger | Yes |
Head Style - Crimper | Latching |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Crimping Die Series | Dies Not Required |
Auto-Cycle | Yes |
Capacity Copper Lug - Crimper | 8 AWG to 750 kcmil |
Item | Cordless Crimping Tool Kit |
Corded/Cordless | Cordless |
Max. Crimping Force - Crimper | 6 ton |
Series | 20V MAX |
Charger Replacement | Mfr. No. DCB115 |
Capacity Aluminum Lug - Crimper | 8 AWG to 750 kcmil |
Voltage | 20.0 V |
Rotating Angle (Deg.) | 360 |
Handle Type | Pistol |
Battery Capacity | 4.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Description
Cordless Crimping Tool Kit, Handle Type Pistol, Voltage 20.0 V, Auto-Cycle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- BETA Mini Hacksaw Frame (017250010)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE155D1/DCE151TD1/DCB104)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE155D1/DCE151TD1/DCB104)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE150D1/DCE151TD1/DCB104)
- DEWALT 20V MAX* DIED CABLE CRIMPING TOOL KIT (DCE300M2)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Dieless Crimper (2877-22)
- Dewalt Power Fastening Tools